Apollo® Press 4 in. Copper Press Tube Cap

Part #A10062152  |  Item #4118275  |  Manufacturer Part #10062152

$ 151.54 EACH
(Pricing is for 4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #A10062142Item #4118271Mfr. Part #10062142

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 102.68 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #A10062152Item #4118275Mfr. Part #10062152

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 151.54 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Collection: Apollo® Press

End Connection 1: Press

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Fitting Type: Cap

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

Type: A10062152

UL Listed: No