Apollo® Press 1-1/2 in. Copper Press 45 Degree Elbow

Part #C4LFXP  |  Manufacturer Part #10075092

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #A10062052Item #4118245Mfr. Part #10062052

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 98.20 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #A10062057Item #4118247Mfr. Part #10062057

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 137.62 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #A10075062Item #4239875Mfr. Part #10075062

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.81 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #A10075064Item #4196471Mfr. Part #10075064

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.17 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #A10075090Item #4196472Mfr. Part #10075090

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.07 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #A10075092Item #4196473Mfr. Part #10075092

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.57 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #A10075094Item #4196474Mfr. Part #10075094

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.40 /EACH
    Added to your cart. View Cart

Product Details

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50 year warranty

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

Collection: Apollo® Press

Elbow Degree: 45

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Type: A10075092