Apollo® Press 1-1/4 x 1 x 1 in. Copper Press Reducing Tee

Part #A1007779  |  Manufacturer Part #10077797

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1 in x 1 in

    Part #A10077797Item #4239915Mfr. Part #10077797

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.90 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 3/4 in

    Part #A10077798Item #4354959Mfr. Part #10077798

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.74 /EACH
    Added to your cart. View Cart

Product Details

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50-year warranty

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

Clean Bagged: No

Collection: Apollo® Press

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/4 in x 1 in x 1 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Type: A10077797

UL Listed: No