Apollo® Press 2-1/2 in. Copper Press x Male Threaded Copper Press Adapter

Part #A100619  |  Manufacturer Part #10061982

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2-1/2 in

    Part #A10061982Item #4118280Mfr. Part #10061982

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 148.62 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #A10061987Item #4118281Mfr. Part #10061987

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 186.98 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #A10061992Item #4118282Mfr. Part #10061992

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 228.69 /EACH
    Added to your cart. View Cart

Product Details

  • EPDM sealing element
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-584

Clean Bagged: No

Collection: Apollo® Press

End Connection 1: Press

End Connection 2: MPT

End Connections: Press x MPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: A10061982

UL Listed: No