Apollo® Press 1-1/2 x 3/4 in. Copper x Female Brass Adapter

Part #A1007  |  Manufacturer Part #10075792

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/8 in

    Part #A10075780Item #4354919Mfr. Part #10075780

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.31 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #A10075784Item #4354928Mfr. Part #10075784

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.12 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #A10075792Item #4354974Mfr. Part #10075792

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.19 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #A10075798Item #4354936Mfr. Part #10075798

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.76 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

Collection: Apollo® Press

End Connection 1: Press

End Connection 2: Female

End Connections: Press x Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Adapter

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-9/100 in

Material: Brass

NSF Certified: No

Width: 2-3/100 in