APOLLOPRESS® 1-1/4 in. Bronze Full Port Press 300# Ball Valve

Part #A77WLF14604A  |  Item #8202788  |  Manufacturer Part #77WLF14604A

Valve Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI Z1157]

ASTM Specifications: [ASTM B-584, ASTM B-16]

Collection: APOLLOPRESS®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Handle Material: Plated Steel

IAPMO Listed: Yes

MSS Specifications: MSS SP-110

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Commercial

Valve Body Material: Bronze

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/4 in

Valve Type: Ball Valve