1-1/4 in. Cast Bronze Full Port Press Ball Valve
77W-A Series 1-1/4 in. Cast Bronze Full Port Press Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-port flow
- Adjustable stem packing
- Heavy pattern cast DZR bronze body
- 100% factory tested
- Blow-out-proof stem design
- Corrosion resistant materials
- Leak before Press® technology
- Fast, reliable, economical press installation
- Made in USA, ARRA compliant
- Silicone free assembly
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16 C36000
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77W-A Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Length:
- 4-4/5 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Material Type:
- C84400
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Recommended Valve Application:
- Cold Water, Commercial, Hot Water, Hydronics, Water
- Temperature Range:
- 0 to 250 Deg F
- Type:
- A761052735
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.83 lb
- Width:
- 3-43/50 in
- cUPC Certified:
- No