APOLLOPRESS® 1 in. Cast DZR Bronze Full Port Press 300# Ball Valve

Part #A77W14504A  |  Item #8202723  |  Manufacturer Part #77W14504A

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z1157

ASTM Specifications: ASTM B-16

Collection: APOLLOPRESS®

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Handle Material: Plated Steel

IAPMO Listed: Yes

MSS Specifications: MSS SP-110

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: 0

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: [Water, Cold Water, Hot Water, Hydronics, Commercial]

Valve Body Material: Cast Bronze

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve