1/2 in. Bronze Full Port Press Ball Valve
77WLF-A Series 1/2 in. Bronze Full Port Press Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-port flow
- Adjustable stem packing
- Lead free brass & bronze materials
- Made in USA, ARRA compliant
- Corrosion resistant materials
- 100% factory tested
- Leak before Press® technology
- Fast, reliable, economical press installation
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16, ASTM B-584 C89836, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77WLF-A Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed -:
- Yes
- Length:
- 3-1/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Recommended Valve Application:
- Commercial, Heating System, Plumbing, Potable Water
- Temperature Range:
- 0 to 250 Deg F
- Type:
- AG448212
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 0.62 lb
- cUPC Certified:
- No