3/4 in. Bronze Full Port Press x GHT Ball Valve

You last purchased this on
 
Apollo Valves

77WLF-HCA Series 3/4 in. Bronze Full Port Press x GHT Ball Valve

  • Fast #
  • Part #A77WLF144HCA
  • Item #8202660
  • Manufacturer Part #77WLF144HCA
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77WLF-HCA Series 3/4 in. Bronze Full Port Press x GHT Ball Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full-port
  • Adjustable stem packing
  • Press x 3/4 in. 11.5 NH
  • Stainless steel chain
  • Dezincification resistant bronze body
  • Heavy brass cap is full pressure rated
  • Leak before Press® technology
  • Fast, reliable, economical press installation
  • Made in the USA, ARRA compliant
  • 100% factory tested
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME B1.20.7
ASTM:
ASTM B-16, ASTM B-584 C89836, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Heating Systems, Plumbing
BAA Compliant:
No
Clean Bagged:
No
Collection:
77WLF-HCA Series
End Connection 1:
Press
End Connection 2:
GHT
End Connections:
Press x GHT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel
IAPMO Listed -:
Yes
Length:
3-7/10 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.2 lb
cUPC Certified:
No