0 items

Apollo Conbraco Bronze Dual Check Valve

A4NLF3AA

Valve Size

Starting at $94.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in STD and swivel connections
  • Corrosion resistant
  • Low pressure loss
  • Replaceable check modules

SPECIFICATIONS

ASSE Standards
ASSE 1024
CSA Certified
CSA B64.6
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Disc Material
Buna-N
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Backflow Preventers

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday