Apollo Conbraco Bronze Full Port Ball Valve

A797001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Bi-directional flow design
  • Blow-Out-Proof Stem Design
  • Capped, tripled sealed stem with metal back up reduces leaks
  • Copper extensions silver brazed to body allows use of Sil-Fos
  • Exclusive design rotation stops
  • Hermetic weld assembly
  • Pressure equalizing ball
  • Reinforced seats and seals

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
FM Approved
No
IAPMO Listed
No
Length
8 in
Material
Brass
NSF Certified
No
UL Listed
Yes
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1-1/8 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday