0 items

Apollo Conbraco Series 30 Bronze Full Port Press 125# Rising Stem Gate Valve

A30001PR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Series 30
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Material
Bronze
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday