0 items

Apollo Conbraco Bronze Locking Lever for 77C Ball Valve

AW4900

Fitting Sizes

1-1/4 in - 2 in
Starting at $11.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sizes 1 1/4" to 2"

SPECIFICATIONS

FM Approved
No
Fitting Sizes
1-1/4 in - 2 in
Handle Material
Bronze
Handle Type
Lever
UL Listed
No
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday