0 items

Apollo Conbraco Bronze Reduced Pressure Zone Valve with Ball Valve

A4ALF20A2F

Valve Size

Starting at $1015.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Captured stainless steel springs
  • Chloramine-resistant elastomers
  • Modular relief valve
  • Reversible/removable silicone seat discs
  • Top-mounted test cocks for easy testing
  • With ball valves

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
End Connection 1
FPT
End Connection 2
MNPT
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Seat Material
Silicone
Valve Size
1-1/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday