0 items

Apollo Conbraco Bronze Wye Strainer

A59LF00

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME B16.2
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
400#
Recommended Valve Application
Water
Size
1-1/4 in x 1-1/4 in x 1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday