0 items

Apollo Conbraco 59LF Series Bronze Wye Strainer

A59LF00P2

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584
Collection
59LF Series
End Connection 1
FNPT
End Connection 2
Solder
Fitting Size 1
6-33/50 in
Fitting Size 2
7-1/4 in
Fitting Sizes
6-33/50 in x 7-1/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
450
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday