0 items

Apollo Conbraco Bronze Wye Strainer

A59LF30

Fitting Sizes

Starting at $102.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME B16.2
ASTM Specifications
ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1-1/2 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 372

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday