Apollo Conbraco Carbon Steel 1-1/4 in. Extension Stem Extension Kit

A7800301

Manufacturer Part #: 7800301

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For sizes: 1" to 1 1/4"

SPECIFICATIONS

Brand Model Compatibility
Model 70, 73A, 76, 89, 82, 92 and 96 Ball Valves
FM Approved
No
Fitting Size 2
1-1/4 in
Height
2-1/4 in
NSF Certified
No
Product Type
Stem Extension Kit
UL Listed
No
Valve Stem
Extension

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday