0 items

Apollo Conbraco Carbon Steel 10000# NPT Globe Valve Graphoil Packing

A60B1024

Valve Size

Starting at $68.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All valves 100% pressure tested
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • Design also prevents stem from being accidentally turned out of the valve
  • Externally adjustable PTFE packing is standard, graphoil available
  • Integral metal-to-metal seat design
  • Meets NACE MR-01-75

SPECIFICATIONS

ASTM Specifications
ASTM A-108
End Connection 1
Threaded
End Connection 2
Threaded
Material
Carbon Steel
Maximum Pressure
10000 psi
Maximum Temperature
100
Pressure Class
10000#
Valve Bonnet Type
Threaded
Valve Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday