0 items

Apollo Conbraco Cast Iron Wye Strainer

A125YF0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 305 SS perforated screens are standard
  • Compact end to end dimension
  • Drain/blow-off connection furnished with plug as standard
  • Generous screen area and properly proportioned straining chamber to minimize initial pressure drop while maximizing time between cleanings
  • Iron strainers are complete with flat face or raised face flanges
  • Low pressure drop
  • Strainers equipped with bolted cover flange that utilize a flat gasket seal
  • Upper and lower seats

SPECIFICATIONS

ASME Specifications
ASME B16.2
End Connection 1
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in x 3 in x 3 in
Lead Law Compliance Level
Compliant Not Certified
Material
Cast Iron
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday