DC 4A Series 3/4 in. Bronze Double Check Valve Assembly with Ball Valve

Part #A4ALF104A2LL  |  Item #7386787  |  Manufacturer Part #4ALF104A2LL

$ 494.25 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1015

AWWA Specifications: AWWA C-510

CSA Certified: Yes

Collection: DC 4A Series

FM Approved: No

Height: 3 in

High Pressure: 175

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12-5/8 in

NSF Certified: No

Origin: Domestic

Temperature Range: 33 to 180 Deg F

UL Listed: Yes

Valve Body Material: Bronze

Valve Disc Material: Chloramine-resistant Silicone

Valve Operator: Locking Lever Handle

Valve Seat Material: Chloramine-resistant Silicone

Valve Size: 3/4 in

Valve Type: Double Check Valve Assembly

Weight: 5.4