Apollo Conbraco

DC4SGLF 4 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #A4SGLF10A02  |  Manufacturer Part #4SGLF10A02

$ 4,725.00 EACH
(Pricing is for 4 in)

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1015

AWWA Specifications: AWWA C-510

CSA Certified: Yes

Coating: Epoxy

Collection: DC4SGLF

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

IAPMO Listed: No

Installation Type: [Horizontal Mount, Vertical Mount]

Lead Law Compliant: Yes

Length: 34-1/2 in

Material: Ductile Iron

Maximum Pressure: 175 psi

NSF Certified: No

Recommended Valve Application: Water

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: Chloramine-Resistant EPDM

Valve Size: 4 in