4 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Apollo Valves

DC4SGLF 4 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

DC4SGLF 4 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #A4SGLF10A03
  • Item #7206115
  • Manufacturer Part #4SGLF10A03
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
Yes
Coating:
Epoxy
Collection:
DC4SGLF
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
34-1/2 in
Material:
Ductile Iron
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
Chloramine-Resistant EPDM
Valve Size:
4 in