DCDA24A 2-1/2 in. Bronze Flanged 175 psi Backflow Preventer

Part #A4A629E3  |  Item #4410048  |  Manufacturer Part #4A629E3

Discontinued

Valve Size:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Maximum working pressure: 175 psig
  • Snap-in check retainers
  • Chloramine-resistant elastomers
  • Stainless Steel Body
  • Five year warranty

Not Approved for Potable Water Applications

Documents

Specifications

Collection: DCDA24A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 175 psi

NSF Certified: No

UL Listed: No

Valve Size: 2-1/2 in

Valve Type: Backflow Preventer