4 in. Epoxy Coated Ductile Iron and Stainless Steel Yoke x Female 175 psi Backflow Preventer
DCLF 4A 4 in. Epoxy Coated Ductile Iron and Stainless Steel Yoke x Female 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low pressure loss as documented by an independent approval laboratory
- Center stem guided triforce™ check valves
- Easy maintenance - no special tools required
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- DCLF 4A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Chloramine-Resistant Silicone
- Valve Size:
- 4 in
- Valve Type:
- Double Check Valve