0 items

Apollo Conbraco 36ELF Series Double Union Solder Pressure Reducing Valve

A36ELF01S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
36ELF Series
End Connection 1
Solder Union
End Connection 2
Solder Union
End Connections
Solder Union
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Valve Bonnet Type
Union
Valve Size
1-1/2 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday