0 items

Apollo Conbraco 141 Series Ductile Iron Butterfly Valve with Lever

ALD141BE11A

Valve Size

Starting at $160.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 150, ANSI 372, ANSI 61
API Specifications
API 609
ASTM Specifications
ASTM A-276 Type 316, ASTM A-536 65-45-12
AWWA Specifications
AWWA C-504
Clean Bagged
No
Collection
141 Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Height
14-1/100 in
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Aluminum, Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Stem
Double-D
Valve Type
Butterfly Valves
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday