0 items

Apollo Conbraco Female Meter Swivel x FNPT Bronze Check Valve

A4NLF3SA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Captured stainless steel springs
  • Compact and lightweight
  • Corrosion resistant
  • Independently acting check valves
  • Low head loss
  • Made in the USA

SPECIFICATIONS

End Connection 1
NPSM
End Connection 2
FNPT
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday