0 items

Apollo Conbraco 88A-200 Series Flanged Carbon Steel Standard Port Side Vented Ball Valve

A88A2414

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
88A-200 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Carbon Steel
Maximum Pressure
150 psig
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Size
6 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday