0 items

Apollo Conbraco Flanged Cast Iron Wafer Check Valve

A6WC10N1LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
ASTM Specifications
ASTM A-126 Class B
CSA Certified
Yes
Clean Bagged
No
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-19/50 in
Material
Cast Iron
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Disc Material
Aluminum, Bronze
Valve Port Opening
Full Port
Valve Seat Material
Nitrile
Valve Size
2-1/2 in
Valve Type
Check Valves
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday