0 items

Apollo Conbraco Flanged Check Valve

A6SC1B1LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 125
ASTM Specifications
ASTM 420 S42000, ASTM A-126 Class B, ASTM A-307 B, ASTM B-16
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Length
8-1/2 in
MSS Specifications
MSS SP-71
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Port Opening
Full Port
Valve Seat Material
Cast Bronze
Valve Size
2-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday