0 items

Apollo Conbraco Flanged Stainless Steel Backflow Preventer

A4A62E3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chloramine-resistant elastomers
  • Five year warranty
  • Maximum working pressure: 175 psig
  • Snap-in check retainers
  • Stainless Steel Body

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Stainless Steel
Maximum Pressure
175 psi
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday