0 items

Apollo Conbraco FNPT Bronze Backflow Preventer

A4A20A2F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1013
AWWA Specifications
AWWA C-511
CSA Certified
CSA B64.4
End Connection 1
FNPT
End Connection 2
FNPT
FM Approved
No
Height
7-1/8 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
10-7/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers
Width
10-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday