0 items

Apollo Conbraco FNPT Bronze Dual Check Backflow Preventer

A4N3AA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Captured stainless steel springs
  • Compact and lightweight
  • Corrosion resistant
  • Independently acting check valves
  • Low head loss
  • Made in the USA

SPECIFICATIONS

ASSE Standards
ASSE 1024
CSA Certified
CSA B64.6
End Connection 1
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
175 psig
NSF Certified
No
UL Listed
No
Valve Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday