0 items

Apollo Conbraco 76-500 Series FNPT Threaded Stainless Steel Standard Port Ball Valve with Spring Return Lever Handle and Oxygen Cleaned

A765057A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • All components of lever are stainless steel
  • Blow out proof stem
  • Investment cast components
  • Meets NACE MR-01-75
  • Operating torque is approximately three times standard valve torque
  • Spring return to close

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Collection
76-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
2000 psig
NSF Certified
No
Pressure Class
2000#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Spring Handle
Valve Port Opening
Standard Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday