1 in. Bronze FNPT Lever Handle Gas Ball Valve
This product has been replaced by
Manufacturer Part #50GB5A1A
GB-50 Series 1 in. Bronze FNPT Lever Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port design ensures maximum capacity
- Reversible steel lever handle
- Rated gas pressures of 1/2 and 5 psi
- Made in the USA
- UL 125 and UL 842 listed
- 100% factory tested
- Wing and tee handle options
- For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI CGA9.1, ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- GB-50 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Zinc Plated Steel
- Height:
- 3-9/50 in
- ISO:
- ISO 9001
- Length:
- 3-21/50 in
- MSS:
- MSS SP-10
- Material:
- Bronze, Plastic
- Material Type:
- B584, PTFE
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 0.5#, 2#, 5#
- Recommended Valve Application:
- Commercial
- Tap Size:
- 1/4 in
- UL Listed:
- UL 125/UL 842
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve