Apollo Conbraco

GB-50 Series 2 in. Bronze FNPT Lever Handle Gas Ball Valve

Part #A50GB8A1  |  Manufacturer Part #50GB8A1

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated gas pressures of 1/2 and 5 psi
  • Full port design ensures maximun capacity
  • Reversible steel lever handle
  • For natural gas, manufactured and mixed gases, LP gas and LP gas-air mixtures
  • Wing and tee handle options
  • UL 125 and UL 842 listed
  • 100% factory tested
  • Made in the USA
  • Made in the USA

Documents

Specifications

Collection: GB-50 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Bronze

Type: A50GB8A1

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Size: 2 in

Valve Type: Gas Ball Valve