0 items

Apollo Conbraco DC4SGLF Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

A4SGLF12

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
Yes
Coating
Epoxy
Collection
DC4SGLF
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
32 in
Material
Ductile Iron
Maximum Pressure
175 psi
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
Chloramine-Resistant EPDM
Valve Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday