0 items

Apollo Conbraco DCDA 4SG Series Grooved Ductile Iron Check Valve

A4SGLF13

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510
CSA Certified
Yes
Coating
Epoxy
Collection
DCDA 4SG Series
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
Yes
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
34-1/2 in
Material
Ductile Iron
NSF Certified
No
Recommended Valve Application
Water
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
Chloramine-Resistant EPDM
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday