Apollo Conbraco High Capacity Mixing Valve

A34CLF10701

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hot and cold water supply failure protection
  • Patented finger grip pads for easy inline shuttle maintenance

SPECIFICATIONS

ASSE Standards
ASSE 1017
CSA Certified
CSA B125.3
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 psig
Maximum Temperature
180
NSF Certified
No
Valve Body Style
Threaded
Valve Size
1-1/2 in
Valve Type
Hydronic Mixing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday