0 items

Apollo Conbraco High Temperature Thermostatic Mixing Valve

A34ALF21T

Valve Size

3/4 in
Starting at $241.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fingertip temperature control
  • Instantaneous cold or hot water supply failure shut-off protection
  • Integral inlet strainers and check valves
  • Superior thermostatic element technology for optimum performance, reliability, and accuracy
  • Tamper resistant maximum temperature calibration option
  • Temperature adjustment range: 85-140° F
  • Thermostat over-temperature protection

SPECIFICATIONS

ASSE Standards
ASSE 1017
End Connection 1
FNPT
End Connection 2
FNPT
Flow Rate
19 gpm
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday