Apollo Conbraco

LD 141 Series 2-1/2 in. Ductile Iron Lug Butterfly Valve with EPDM Seat

Part #ALD14125SE11A  |  Item #7573846  |  Manufacturer Part #LD14125SE11A

$ 174.40 EACH

Valve Size:

2-1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150]

API Specifications: API 609

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-504

Clean Bagged: No

Collection: LD 141 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: MSS SP-67

Material: Ductile Iron

Maximum Pressure: 200 psi

Maximum Temperature: 225

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Butterfly Valve