2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

This product has been replaced by

Apollo Valves Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve
Apollo Valves 2-1/2 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve
Manufacturer Part #LD14125BE11A
You last purchased this on
 
Apollo Valves

LD141 Series 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve
Apollo Valves 2-1/2 in. Ductile Iron Lug EPDM 10 Position Handle Butterfly Valve
Manufacturer Part #LD14125BE11A
Apollo Valves

LD141 Series 2-1/2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #ALD14125BE11
  • Item #3875553
  • Manufacturer Part #LD14125BE11
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top plate allows choice of Apollo® pneumatic actuators and manual operators
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125
API:
API 609
ASME:
ASME 16.33, ASME B16.44
ASTM:
ASTM A-276, ASTM B-536
AWWA:
AWWA C-504
Clean Bagged:
No
Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
MSS:
MSS SP-110, MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
225
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
HVAC, Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve