LD141 Series 3 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

Part #ALD14103BE12  |  Item #3875354  |  Manufacturer Part #LD14103BE12

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME 16.33, ASME B16.44]

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-504

Collection: LD141 Series

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

MSS Specifications: [MSS SP-110, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 200 psi

Maximum Temperature: 225

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 200#

Recommended Valve Application: [HVAC, Water]

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Gear Operator Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve