4 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve

You last purchased this on
 
Apollo Valves

LD145 Series 4 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

LD145 Series 4 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve

  • Fast #
  • Part #ALD14504BE11
  • Item #4517299
  • Manufacturer Part #LD14504BE11
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and Gear Operators
  • Conforms to MSS SP-67 & API 621
  • Compatible with ANSI 125# & 150# Flanges
  • 3” - 24” meet performance requirements of AWWA C-516
  • LD141 Series Suitable for End of Line Service (Bidirectional Dead End Service) to Rated Pressure (2”-24”)
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
API:
API 609
ASTM:
ASTM A-276 Type 316, ASTM A-276 Type 416, ASTM A-536 65-45-12
AWWA:
AWWA C-504
Actuator Type:
Pneumatic
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
LD145 Series
EPA Compliant:
No
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hardware Included:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
No
MSS:
MSS SP-67
Material:
Ductile Iron
Material Type:
A536
Maximum Temperature:
250
Minimum Temperature:
-20
NEMA:
No
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#, 150#
Recommended Valve Application:
Commercial, HVAC, Industrial
TIS:
No
Temperature Range:
-20 to 250 Deg F
Temperature Rating:
250
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Disc Material:
Bronze
Valve Material:
Steel
Valve Operator:
Lever Handle
Valve Seat Material:
MPTFE
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Weight:
17 lb
cUPC Certified:
Yes