Apollo Conbraco

LD141 Series 5 in. Ductile Iron EPDM Lever Handle Butterfly Valve

Part #ALD14105BE11  |  Manufacturer Part #LD14105BE11

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Top plate allows choice of Apollo® pneumatic actuators and manual operators
  • Ideal for use in Industrial and HVAC and mechanical applications
  • A companion lug style
  • Meets performance requirements of AWWA C-504
  • Compatible with ANSI 125# and 150# flanges

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Class 125]

API Specifications: API 609

ASME Specifications: [ASME 16.33, ASME B16.44]

ASTM Specifications: [ASTM A-276, ASTM B-536]

AWWA Specifications: AWWA C-504

Clean Bagged: No

Collection: LD141 Series

End Connection 1: Lug

End Connection 2: Lug

End Connections: Lug

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

Length: 7-3/4 in

MSS Specifications: [MSS SP-110, MSS SP-67]

Material: Ductile Iron

Maximum Pressure: 200 psi

Maximum Temperature: 225

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 200#

Recommended Valve Application: [HVAC, Water]

UL Listed: No

Valve Body Style: Lug

Valve Disc Material: Aluminum Bronze

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 5 in

Valve Stem: Blowout-proof

Valve Type: Butterfly Valve