5 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
LD141 Series 5 in. Ductile Iron Flanged EPDM 10 Position Handle Butterfly Valve
Frequently Purchased Together
Product Details
- ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and Gear Operators
- Conforms to MSS SP-67 & API 612
- Compatible with ANSI 125# & 150# Flanges
- 3” - 24” meet performance requirements of AWWA C-507
- LD141 Series Suitable for End of Line Service (Bidirectional Dead End Service) to Rated Pressure (2”-24”)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 125, ANSI Class 150
- API:
- API 609
- ASTM:
- ASTM A-276 Type 316, ASTM A-276 Type 416, ASTM A-536 65-45-12
- AWWA:
- AWWA C-504
- Actuator Type:
- Pneumatic
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- LD141 Series
- EPA Compliant:
- No
- End Connection 1:
- Lug
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- MSS:
- MSS SP-67, MSS SP-67 2002a
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Minimum:
- 0 psi
- Pressure Class:
- 125#, 150#
- Recommended Valve Application:
- Commercial, HVAC, Industrial
- TIS:
- No
- Temperature Range:
- -20 to 250 Deg F
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Aluminum Bronze
- Valve Material:
- Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- MPTFE
- Valve Size:
- 5 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 24.78 lb
- cUPC Certified:
- Yes