6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product has been replaced by

Apollo Valves Lead Law Compliant BFV,LUG,6 ,141,DI/SS/EPDM/416
Apollo Valves Lead Law Compliant BFV,LUG,6 ,141,DI/SS/EPDM/416
Manufacturer Part #LD14106SE12A
You last purchased this on
 
Apollo Valves

LD141 Series 6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Lead Law Compliant BFV,LUG,6 ,141,DI/SS/EPDM/416
Apollo Valves Lead Law Compliant BFV,LUG,6 ,141,DI/SS/EPDM/416
Manufacturer Part #LD14106SE12A
Apollo Valves

LD141 Series 6 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #ALD14106SE12
  • Item #3875642
  • Manufacturer Part #LD14106SE12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ISO 5211 top plate allows choice of Apollo® pneumatic actuators and manual operators
  • Optional square drive shaft for direct mounting actuators (2" - 12")
  • Compatible with ANSI 125# & 150# Flanges
  • 3" - 24" meet performance requirements of AWWA C-504
  • LD141 series suitable for end of line service to rated pressure
  • Conforms to MSS SP-67 & API 609
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 125
API:
API 609
ASTM:
ASTM A-276, ASTM B-536
AWWA:
AWWA C-504
Clean Bagged:
No
Collection:
LD141 Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-67
Material:
Ductile Iron
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
Lug
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve