Apollo Conbraco LD141 Series Ductile Iron EPDM Lever Handle Butterfly Valve

ALD141BE11

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Top plate allows choice of Apollo® pneumatic actuators and manual operators

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Class 125
API Specifications
API 609
ASME Specifications
ASME 16.33, ASME B16.44
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-504
Clean Bagged
No
Collection
LD141 Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Lead Law Compliant
Yes
Length
4-3/4 in
MSS Specifications
MSS SP-110, MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
Maximum Temperature
225
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
200#
Recommended Valve Application
HVAC, Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Stem
Blowout-proof
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday